Free Shipping: For every order of $350 or more with the promo code : FREESHIP

TAR REMOVER (USE 890.26000)

890.26 - UNSPSC 47131805
089026 083 1
TAR REMOVER (USE 890.26000) TAR REMOVER (USE 890.26000)
TAR REMOVER (USE 890.26000)

Delivery

Unavailable
Note: Product discontinued. Please see below for recommended replacement.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 7:00 PM.

Product Details

Attribute Value
Contents 300 ml
Container Type Aerosol
EAN 4045989554560

Applications

Effortlessly removes tar, bug residue, oil and splashes of underbody protection and hollow cavity sealant from paint and chrome

Instructions

Spray on directly or apply to the surface to be treated with a saturated cloth, allow to soak in briefly and remove with a cloth or soft sponge. Rinse with water.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-09-04
Enlève les taches de goudron